Beli Mesin Asah Batu Gerinda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Wheel For Die (Batu Asah Gerinda)Deskripsi:Finishing whetstoneDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Abrasive Material: WA abrasive (alumina abrasive)
- Specification: A vitrified grinding stone made from WA abrasive grains.
- Compatible Materials: Mold
- Compatible Material: Carbon steel, alloy tooling, SUS303, etc.
- TRUSCO Diamond Stone (Batu Asah)Deskripsi:Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly.
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- TRUSCO Stick Rubber Stone (Batu Asah)Deskripsi:-A professional rubber whetstone with high grinding power and little scraping scraps is put in the lip case so that it is easy to carry around and can enable easy fine polishing work. -For rust removal, dirt removal, burn removal, scratch blurring, and paint removal of metal products, etc.atribut:
- Length: 67mm
- Outer Diameter: 15mm
- Abrasive Materials: Ceramic Filler
- Base Material: Elastic Rubber (vulcanized rubber)
- Purpose of Use: For rust removal, dirt removal, burn removal, scratch blurring, and paint removal of metal products, etc.
- Rubber Whetstone Dimensions: 12phix30mm (effective length 25mm)
- Nippon Resibon Art Disc (Batu Gerinda Amplas)atribut:
- Size (inch): 4
- Maximum Operating Speed (rpm): 13600
- TRUSCO Sharpening Stone for Mold (Batu Asah)Deskripsi:23atribut:
- Length (mm): 150
- Material: Al2O3,SiO2
- Purpose of Use: Polishing work of press molds. Finishing after machine processing.
- CHERRY Batu Asah Mold (Fine Grade)atribut:
- Abrasive Material: WA abrasive grains (white high-purity aluminum oxide crystal, hard and friable good features is ideal for light grinding, such as tool steel)
- Purpose of Use: Grindstone for molding die, final finishing, for mirror surface finishing.
- TRUSCO Mold Grindstone PA (Batu Asah)Deskripsi:Purpose: Press mold polishing, machining finishing, wet type also can be used.atribut:
- Material: Al 2O3, SiO 2
- Length (mm): 150
- Width (mm): 25
- Purpose of Use: Polishing work of press molds. Finishing after machine processing.
- TRUSCO Mold Grindstone PA (Batu Asah)atribut:
- Color: Peach color
- Grain Size (#): 120
- Length (mm): 150
- Width (mm): 25
- Thickness (mm): 10
- Specification: Rough finishing #80, semi-finishing #120, Finishing #220
- Purpose of Use: Polishing work of press molds. Finishing after machine processing.
- monotaro Double-Sided Diamond Whetstone (Batu Asah)Deskripsi:Produk ini juga sering disebut dengan Batu Asahanatribut:
- Specification: Both dry and humid
- Compatible Materials: Carbide, hardened steel, ceramic etc.
- Material: Body: Steel. Resin table: ABS
- Width (mm): 70
- Thickness (mm): 8.3
- Overall Length (mm): 200
- KRISBOW Gerinda DudukDeskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- KRISBOW Batu Asah untuk Alat Honing Silinder Rem Mesin MobilDeskripsi:Replacement Stone for kW0300027atribut:
- Color: Gold
- Dimensions (cm): 10x10x10
- BLITZ Diamond Asah MangkokDeskripsi:Diamond Asah mangkokatribut:
- Product ID: BLI0309
- Size: 5inchx45x10x3mm
- Grit: #240
- NICHOLEX Batu Asahatribut:
- Size (mm): 180x70x20
- PFERD Cutting Wheel PSF Steel (Mata Gerinda Potong)Deskripsi:CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.atribut:
- Burr Shape: Disc
- Length (mm): 125
- Type: PS Forte
- Application: Sheet Metal Cutting
- Dimensions (cm): 12.5x0.24x0.24
- Diameter (mm): 125
- Shank Diameter (mm): 22.23
- Item: Cut Off Wheel
- Maximum Speed (rpm): 12200
- FUJIYAMA Batu Asah TCTatribut:
- Size (mm): 150x90x20
Daftar Harga Mesin Asah Batu Gerinda Terbaru April 2026
| monotaro Wheel For Die (Batu Asah Gerinda) | Rp49.900 |
| TRUSCO Diamond Stone (Batu Asah) | Rp2.699.900 |
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| TRUSCO Stick Rubber Stone (Batu Asah) | Rp159.900 |
| Nippon Resibon Art Disc (Batu Gerinda Amplas) | Rp67.900 |
| TRUSCO Sharpening Stone for Mold (Batu Asah) | Rp839.900 |
| CHERRY Batu Asah Mold (Fine Grade) | Rp999.900 |
| TRUSCO Mold Grindstone PA (Batu Asah) | Rp1.299.900 |
| TRUSCO Mold Grindstone PA (Batu Asah) | Rp969.900 |
| monotaro Double-Sided Diamond Whetstone (Batu Asah) | Rp389.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102244757-1.jpg)
/P101000522-3.jpg)

/P102888904-1.jpg)
/P101004030-1.jpg)
/P101503288-1.jpg)
/P102016510-1.jpg)
/P102182963-1.jpg)
/P102010709-1.jpg)
/P102246320-1.jpg)








/deP103747482-1.jpg)